missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Borescopes
Cole Parmer Digi-Sense Borescopes features a flexible, camera-tipped probe. Ideal for inspecting duct work, wiring locations, piping and vehicles.
Brand: Digi-Sense™ 20250-28
Includes: Probe, Mirror, Hook, Magnet, Carrying case, USB cable, DC 5V charger, Video output cable, Rechargable 3.7V lithium battery
Description
- Camera-tipped probe provides easy viewing in hard-to-reach areas
- Bright LCD monitor allows instant viewing of area to be inspected
- Adjustable LED light on camera tip provides the necessary light in dimly lit areas or adjusts down when viewing reflective objects to eliminate washout
Compliance
CE; IP67
Services
2 year
Specifications
Color LCD | |
CE; IP67 | |
IP67 | |
4 adjustable LED lights | |
3 in. | |
Yes |
Built-in lithium battery | |
No | |
English, German | |
Battery; USB charging | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction