missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense 4:1 Food Infrared Stick Thermometer with NIST-Traceable Calibration
The 4:1 Food Infrared Stick Thermometer with NIST-Traceable Calibration is ideal for food inspections and HACCP programs.
Brand: Digi-Sense 35625-16
This item is not returnable.
View return policy
Description
- Unique ergonomic stick-style design fits comfortably in your hand.
- Water- and dust-resistant IP54 rating.
- Laser sighting to pinpoint the center of the measurement area.
- Safely and easily locate hot and cold spots, preventing problems and saving costs.
- Note: As of 6/23/2014 this product was rebranded Digi-Sense.
- Taking temperature measurements has never been easier-just point the thermometer at your target and push one button.
- The Digi-Sense infrared Stick thermometer is ideal for use in the food market, but can also be used in the home, office, field, or lab-anywhere you need to quickly and accurately measure surface temperatures.
- The Digi-Sense infrared Stick thermometer features a IP-54 water- and dust-resistant rating distance-to-sight ratio of 4:1, temperature range of 0 to 575°F (-18°C to +302°C) and ±2% basic accuracy.
- Other features include automatic data Hold, °F/°C selectable units, fixed emissivity, backlit display, and auto power-off.
- Accuracy of ±2°F (±1°C) over the HACCP critical temperature range of 40° to 140°F (4° to 60°C).
Specifications
44.4 x 38.1 x 177.8 mm | |
Measuring food temperatures | |
177.8 mm | |
0.1°C | |
Food Infrared Stick Thermometer | |
575.6°F | |
-0.4°F | |
-0.4°F to +575.6°F | |
Yes | |
±2°C | |
38.1 mm |
Fixed | |
7 in. | |
44.4 mm | |
1.5 in. | |
1.7 in. | |
302°C | |
-18°C | |
-18°C to +302°C | |
9V | |
Backlit LCD | |
IP54 |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense 4:1 Food Infrared Stick Thermometer with NIST-Traceable Calibration > Food Infrared Stick Thermometer; Temperature Range: -18°C to 302°C
Spot an opportunity for improvement?Share a Content Correction