missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Infrared Thermometers

Digi-Sense™ Precalibrated Infrared Thermometers safely and easily locate hot and cold spots

Brand:  Digi-Sense™ 20250-06

 View more versions of this product

Product Code. 15820026

  • £214.00 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: One 9 V battery and NIST-traceable calibration report with data supplied by InnoCal.
This item is not returnable. View return policy

Description

Description

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • Trigger lock for continuous scanning

Services

2 Years

Specifications

Specifications

Adjustable
One 9 V battery and NIST-traceable calibration report with data supplied by InnoCal.
Plastic
0.1° 1° above 1000°
1472°F
-31°F
-31°F to +1472°F
NIST-traceable
±4.5°F from -58° to 68°F; ±1.0% of reading ± 1 digit from 68° to 572°F; ±1.5% of reading ± 1 digit from 572° to 1472°F (±2.5°C from -50° to 20°C; ±1.0% of reading ± 1 digit from 20° to 300°C; ±1.5% of reading ± 1 digit from 300° to 800°C)
11.43 cm
Noncontact surface temperature measurement
22.86 cm
<300 milliseconds
Infrared Thermometer, 20:1 Distance to target size ratio
800°C
-35°C
-35°C to +800°C
9V
Backlit LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Infrared Thermometers > Product type: 20: 1 IR Thermometer with Alarm; Emissivity: Adjustable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.