missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Infrared Thermometers
Digi-Sense™ Precalibrated Infrared Thermometers safely and easily locate hot and cold spots
£214.00
Specifications
For Use With (Application) | Noncontact surface temperature measurement |
---|---|
Includes | One 9 V battery and NIST-traceable calibration report with data supplied by InnoCal. |
Material | Plastic |
Calibrated | NIST-traceable |
Battery Type | 9V |
Product Code | Brand | Emissivity | Temperature Range (English) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Emissivity | Temperature Range (English) | Product Type | Price | Quantity & Availability | ||||
15820026
|
Digi-Sense™
20250-06 |
Adjustable | -31°F to +1472°F | Infrared Thermometer, 20:1 Distance to target size ratio |
£214.00
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||
Description
- Reliable measurements
- Precalibrated to NIST-traceable standards
- Pistol-grip handle is comfortable and easy to use
- Measure surface temperatures quickly and accurately
- Trigger lock for continuous scanning
Warranty
2 Years
Specifications
Noncontact surface temperature measurement | |
Plastic | |
9V |
One 9 V battery and NIST-traceable calibration report with data supplied by InnoCal. | |
NIST-traceable | |
Backlit LCD |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Precalibrated Infrared Thermometers