missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Professional Thermocouple Thermometers

Rugged, heavy-duty construction protects against knocks and jars

Brand:  Digi-Sense™ 20250-18

 View more versions of this product

Product Code. 15800036

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-19 and -20 also include USB cable and software.
This item is not returnable. View return policy

Description

Description

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Relative time stamp provides a time reference for major events
  • Electronic off set function allows compensation of probe errors
  • Infrared input port allows safe, noncontact measurements with optional IR wand

Services

2 Years

Specifications

Specifications

8 in.
Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Plastic
0.1° 1° above 1000°
None
1372°C
-200°C
-200°C to +1372°C
Any Type-K thermocouple probes with mini connector
±0.15% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.15% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C]
29.21 cm
20.32 cm
40.64 cm
Type K Thermocouple
2-input Thermocouple Thermometer
2500°F
-328°F
-328°F to +2501°F
Yes
9V
Backlit LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Professional Thermocouple Thermometers > Product type: 1-Input; Data storage: No

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.