missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Professional Thermocouple Thermometers
Rugged, heavy-duty construction protects against knocks and jars
£169.36 - £178.42
Specifications
Height (English) | 8 in. |
---|---|
Height (Metric) | 20.32 cm |
Probe Type | Type K Thermocouple |
Resolution | 0.1° 1° above 1000° |
Max. Temperature (English) | 2500°F |
Product Code | Brand | Product Type | Data Storage | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Data Storage | Accuracy | Price | Quantity & Availability | |||
15890026
|
Digi-Sense™
20250-17 |
2-input Thermocouple Thermometer | None | Above –148°F (–100°C): ±[0.15% rdg + 1.8°F (1°C)]; Below –148°F (–100°C): ±[0.5% rdg + 3.6°F (2°C)] ; Differentials: ±[0.5% rdg + 1.8°F (1°C) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15800036
|
Digi-Sense™
20250-18 |
2-input Thermocouple Thermometer | None | ±0.15% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.15% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C] |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards|Relative time stamp provides a time reference for major events|Electronic off set function allows compensation of probe errors|Infrared input port allows safe, noncontact measurements with optional IR wandWarranty
2 Years
Specifications
8 in. | |
Type K Thermocouple | |
2500°F | |
-328°F | |
-328°F to +2501°F | |
Yes |
20.32 cm | |
0.1° 1° above 1000° | |
1372°C | |
-200°C | |
-200°C to +1372°C | |
Backlit LCD |