missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ T100 Series Digital Heated Circulating Bath, Stainless Steel Tank
Economy model with digital thermostatic control unit and stainless tank for straightforward applications requiring accurate temperature control.
£1590.00 - £2680.00
Specifications
External Circulation | No |
---|---|
Material | Stainless Steel Tank |
Voltage | 120/230 V |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Price | Quantity & Availability | ||||
12757809
|
Grant Instruments™
T100-ST5 |
5 L | 330 x 180 x 395 mm | Ambient +15° to 100°C |
£1590.00
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||
12797809
|
Grant Instruments™
T100-ST38 |
38 L | 730 x 333 x 450 mm | 0°C to 100°C |
£2680.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
12767809
|
Grant Instruments™
T100-ST12 |
12 L | 360 x 330 x 395 mm | 0°C to 100°C |
£1940.00
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||
12777809
|
Grant Instruments™
T100-ST18 |
18 L | 540 x 330 x 395 mm | 0°C to 100°C |
£1692.23
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
12787809
|
Grant Instruments™
T100-ST26 |
26 L | 540 x 330 x 405 mm | 0°C to 100°C |
£1710.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
Description
- Stability ±0.05°C.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
Specifications
No | |
Stainless Steel Tank | |
120/230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ T100 Series Digital Heated Circulating Bath, Stainless Steel Tank