missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ T100 Series Digital Heated Circulating Bath, Stainless Steel Tank
Economy model with digital thermostatic control unit and stainless tank for straightforward applications requiring accurate temperature control.
Brand: Grant Instruments™ T100-ST5
1056.29 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm

Specifications
5 L | |
No | |
330 x 180 x 395 mm |
Ambient +15° to 100°C | |
Stainless Steel Tank | |
120/230 V |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ T100 Series Digital Heated Circulating Bath, Stainless Steel Tank > Capacity: 5L
Spot an opportunity for improvement?Share a Content Correction