missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TC120 Series Digital Heated Circulating Bath, Stainless Steel Tank

Versatile mid-range Optima heated circulator and stainless steel tank with comprehensive specification to suit most applications for precision temperature control.

Brand:  Grant Instruments™ TC120-ST38

1712.34 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12737829

  • £2635.00 / Each
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stability ±0.05ºC.
  • Clear, bright 4 digit LED display
  • Simple, intuitive user interface: dial and two function buttons.
  • Model available with/without clamp (TClamp)
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2 point user calibration
  • Visual alarm
  • Integral pump for external circulation
  • Visual alarm
Specifications

Specifications

38 L
0°C to 120°C
Stainless Steel Tank
730 x 333 x 450 mm
16 L/min.
Yes
210 mbar
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.