missing translation for 'onlineSavingsMsg'
Learn More

Stuart™ Digital Heating Baths

Stuart™ Digital Heating Baths can be paired with Stuart™ Rotary Evaporators for maximum efficiency and smallest footprint

Brand:  Stuart™ 16340-65

867.34 GBP valid until 2025-12-31
Use promo code "24307" to get your promotional price.


 View more versions of this product

Product Code. 15769704

  • £975.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear LED digital display shows the actual/set bath temperature
  • The smaller, 90°C bath has a 304 stainless steel bowl is suitable for low boiling point applications
  • The larger, 180°C bath has an aluminum bowl with PTFE coating and can be used with both water and oil, ideal for higher boiling point liquids
  • Precise digital temperature display
  • Corrosion-resistant bowl
  • Easy to clean
  • Integrated carry handle
  • Cool-touch outer case
Specifications

Specifications

5 L
Digital
Water and Oil
Aluminum Bowl, PTFE Coating
180°C
Stuart™ Rotary Evaporators
High-Boiling Point Liquids
Cool Touch Outer Case, Integrated Carry Handle
230 VAC, 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Stuart™ Digital Heating Baths > 180°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.