missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stuart™ Digital Heating Baths
Stuart™ Digital Heating Baths can be paired with Stuart™ Rotary Evaporators for maximum efficiency and smallest footprint
£925.00 - £975.00
Specifications
For Use With (Equipment) | Stuart™ Rotary Evaporators |
---|---|
Display | Digital |
Includes | Cool Touch Outer Case, Integrated Carry Handle |
Power Consumption | 230 VAC, 50 Hz |
Product Code | Brand | Temperature (Metric) Maximum | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) Maximum | Price | Quantity & Availability | ||||||
15775653
|
Stuart™
16340-64 |
90°C | N/A | |||||||
15769704
|
Stuart™
16340-65 |
180°C |
£975.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- Clear LED digital display shows the actual/set bath temperature
- The smaller, 90°C bath has a 304 stainless steel bowl is suitable for low boiling point applications
- The larger, 180°C bath has an aluminum bowl with PTFE coating and can be used with both water and oil, ideal for higher boiling point liquids
- Precise digital temperature display
- Corrosion-resistant bowl
- Easy to clean
- Integrated carry handle
- Cool-touch outer case
Specifications
Stuart™ Rotary Evaporators | |
Digital | |
Cool Touch Outer Case, Integrated Carry Handle | |
230 VAC, 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Stuart™ Digital Heating Baths