missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Heating Cooling Drybath
Maximize lab space and flexiblity with our compact, programmable heating/cooling bath with digital display.
£1390.06
Specifications
Certifications/Compliance | CE |
---|---|
Controller Type | Feedback Control PID |
Lighting | LED |
Temperature Range (Metric) | 4°C to 95°C |
Type | Dry Bath Block |
Product Code | Brand | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
15218854
|
Thermo Scientific™
88880030 |
230 V, 50/60 Hz | Cord set w/various plugs |
£1390.06
Each |
In Stock
Log in to see stock. |
||||
Description
Maximize lab space and flexiblity with the compact, programmable Thermo Scientific™ Digital Heating Cooling Drybath. PID control ensures consistent precise temperature control. Drybath has a low-profile design and two types of timing modes.
PID control ensures consistent precise temperature control.- Temperature Range: 4° to 95°C
- Program Storage:
- 10 programs, up to 10 steps per program
- Two types of timing modes:
- Start only after temperature reaches desired set point
- Start immediately after the timer is set
- Low-profile design
- Blocks easily interchanged
- Drybath requires blocks; must be purchased separately
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Warranty
2 Years
Specifications
CE | |
LED | |
Dry Bath Block | |
0.55°C at 37°C | |
±0.55 at 37°C | |
13.1 x 10.9 x 6.5 in. (334 x 276 x 165 mm) | |
5 kg |
Feedback Control PID | |
4°C to 95°C | |
Digital | |
±0.15 at 37°C | |
2 Years | |
11 lb. |