missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Microplate Shakers
Get accurate and efficient sample mixing
£779.60
Specifications
Orbit | 2.5 mm |
---|---|
Load Bearing Capacity (Metric) | 1 kg at 1200 rpm, 4 kg at ≤400 rpm |
Speed Control Accuracy | 1 rpm |
Speed Range | 150 to 1200 rpm |
Electrical Requirements | 100/240 V |
Includes: Standard Pack includes standard platform with 6 clamps 88882115 installed (size for 4 microplates)
Product Code | Brand | Plug Type | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Voltage | Price | Quantity & Availability | ||||
16514622
|
Thermo Scientific™
88882006 |
EU, UK, CN Plug | 230 V |
£779.60
Each |
In Stock
Log in to see stock. |
||||
Description
Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.
- Digital display of Speed and Time
- Speed range: 150 – 1200 rpm
- Precise speed control:
- ±1% of set speed up to 299rpm
- ±2% 300 to 1200rpm
- Orbit Diameter: 2.5mm
- Max load up to 4 kg
- Timer mode: up to 99h 59min
- Optional large platform applied for 6 microplates
- Optional tube racks applied for 1.5ml, 15ml and 50ml tubes
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Warranty
2 years
Specifications
2.5 mm | |
1 rpm | |
100/240 V | |
72 VA | |
cCSAus, CE, RoHS | |
50/60 Hz | |
383 x 260 x 145 mm (15.1 x 10.2 x 5.7 in.) | |
487 x 387 x 264mm (19.2 x 15.2 x 10.4 in.) | |
275 mm | |
235 mm | |
15 kg / 33 lbs | |
12.8 kg | |
Digital Microplate Shaker | |
Rocker, Rotator, mixer | |
Tray |
1 kg at 1200 rpm, 4 kg at ≤400 rpm | |
150 to 1200 rpm | |
5°C to 40°C | |
Digital Microplate Shaker | |
41°F to 104°F | |
Stainless Steel Platform | |
275 x 235 mm (10.8 x 9.3 in.) | |
10.8 in. | |
9.3 in. | |
33 lb. | |
28.2 lb. | |
LED | |
LED | |
20 to 80% | |
1 min. to 99:59 hr. |