missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Digital Microplate Vortex Mixer VXMPDG

OHAUS™ Digital Microplate Vortex Mixer VXMPDG is built sturdy to provide a stable and reliable vortexing action.

Brand:  Ohaus™ 30392150

463.60 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 15732239

  • £797.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The OHAUS Digital Microplate Vortex Mixer is ideal for applications that demand repeatable results
  • Designed for shaking microplates or tubes
  • Mixer features touchpad controls and LED displays for accurate speed (rpm) and time (minutes and seconds) results
  • Microprocessor control maintains set speed for strong, consistent mixing action
  • Timer will display elapsed time or, when programmed to a user defined time limit, the unit will shut off when time reaches zero
  • Choose from two modes of operation: 'Touch' mode which activates mixing when cup head is depressed, or 'On' mode when using the microplate attachments for continuous operation
  • Designed for continuous operation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.5 mm
230 V, 50/60 Hz, 0.13 A
Microplates
EU Plug
4.50 in.
10.50 in.
5.40 in.
Vortex Mixer, Microplate, VXMPDG, EU
2
On mode: 300 to 2500 rpm, Touch mode: 300 to 3500 rpm
0.13 A
Microplate Vortex Mixer
26.70 x 13.70 cm
11.4 cm
26.70 cm
13.70 cm
VXMPDG
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ohaus™ Digital Microplate Vortex Mixer VXMPDG > Dimensions (L x W x H): 26.7 x 13.7 x 11.4 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.