Learn More
Grant Instruments™ JB Nova Digital Water Bath with Lid
Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.
Brand: Grant Instruments™ JBN18
680.46 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.
- Temperature range ambient +5ºC to 95ºC operation
- Stability: ±0.5ºC
- Unique Set and ForgetTM technology - fast heat-up, reliable temperature control
- Simple, intuitive controls - quick and easy to set temperature
- Practical front panel lock - disables front panel controls preventing unintentional changes
- Suitable for use with heat transfer beads
- Drain tap on 12L, 18L and 26L baths
- 3 year warranty

Specifications
18 L | |
1400 w (230V) 1050 w (120V) | |
±0.5 at 70°C | |
570 x 335 x 275 mm |
Ambient +5° to 95°C | |
0.5°C | |
3 Years | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.