missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Dilvac™ Cylindrical Glass Dewar Flask
Standard silvered glass dewar skillfully constructed of borosilicate glass. Day Impex™ Dilvac™ Cylindrical Glass Dewar Flask is ultra-low evacuated for safe and efficient handling of liquified gases, freezing mixtures, and specimens.
£207.00 - £221.00
Specifications
Base Material | Borosilicate Glass |
---|---|
For Use With (Application) | Liquified gases, freezing mixtures, and specimens. |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
12399005
|
Day Impex™
210034 |
1250 mL | 332mm | 92mm |
£207.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
12389005
|
Day Impex™
210024 |
375 mL | 232mm | 67mm |
£221.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
Description
- Wide range of sizes and capacities
- Borosilicate glass
- Ultra evacuated
- Silvered
Specifications
Borosilicate Glass | |
Liquified gases, freezing mixtures, and specimens. |