missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dionex™ Fused Silica Tubing
Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.
Brand: Thermo Scientific™ 160616
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.
Specifications
10 um I.D.; 375 um O.D.; 5 m length | |
Fused Silica | |
5 m | |
375 μm |
LC-Packings Ultimate Capillary/Nano HPLC | |
Capillary Tubing | |
10 μm |