Learn More
Thermo Scientific™ nanoViper™ Fingertight Fittings, 20μm
Ensure virtually zero-dead-volume connections for optimal nano LC performance with easy-to-use nanoViper™ Fingertight Fittings.
£240.00
Specifications
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
---|---|
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Description
Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).
See Viper and nanoViper resources
Robust LC Performance- Ferrule-free tightening design for virtually zero-dead-volume connections
- Works with operating pressures up to 1200 bar
- Suitable for temperatures up to 120°C
- Fingertight design
- Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
- No tools required
- Eliminates assembly of PEEK sleeve fittings
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections such as 10-port valves
- Available in different materials, lengths, and inner diameters
- Fluidic connections for low-flow UHPLC systems
Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.
Specifications
Fluidic connection for low-flow UHPLC systems | |
Shielded Fused Silica | |
nanoViper | |
20 μm |
All HPLC and UHPLC Systems | |
1200 bar | |
Tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.