missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dip Sampler
A dip sampler for the simple removal of liquid samples, with a good view provided by transparent tubes.
Brand: Buerkle™ 5315-0100
53.27 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Upper end with reflux valve, lower end with ball valve
- Manufactured from transparent polypropylene
- All-layer and point sampling possible
Specifications
Dip Sampler | |
Plunging siphon | |
Transparent | |
25 mm |
Polypropylene | |
280 mL | |
For Simple Removal of Liquid Samples, Multi-Layer and Point Sampling | |
Immersion depth of 100 cm |