missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dip Sampler
A dip sampler for the simple removal of liquid samples, with a good view provided by transparent tubes.
£71.80 - £120.00
Specifications
Product Type | Dip Sampler |
---|---|
Material | Polypropylene |
Includes | Plunging siphon |
Color | Transparent |
For Use With (Application) | For Simple Removal of Liquid Samples, Multi-Layer and Point Sampling |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
10413274
|
Buerkle™
5315-0050 |
140 mL | Immersion depth of 50 cm |
£91.70
Each |
In Stock
Log in to see stock. |
|||||
10700773
|
Buerkle™
5315-0100 |
280 mL | Immersion depth of 100 cm |
£71.80
Each |
In Stock
Log in to see stock. |
|||||
10036611
|
Buerkle™
5315-0200 |
500 mL | Immersion depth of 100 to 200 cm |
£120.00
Each |
In Stock
Log in to see stock. |
|||||
Beschreibung
- Upper end with reflux valve, lower end with ball valve
- Manufactured from transparent polypropylene
- All-layer and point sampling possible
Spezifikation
Dip Sampler | |
Plunging siphon | |
For Simple Removal of Liquid Samples, Multi-Layer and Point Sampling |
Polypropylene | |
Transparent | |
25 mm |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Buerkle™ Dip Sampler