missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Direct Thermal Printable Labels, 25 mm Core
Printable paper labels for thermal transfer printers.
Brand: Brady™ 236746
This item is not returnable.
View return policy
Description
- Direct thermal paper
- Ideal for warehouse marking
Specifications
Not Autoclavable | |
White | |
Direct Thermal Paper | |
Non-sterile | |
BBP™11 Label Printer, BBP™12 Industrial Label Printer, THT 76 mm Core Printers | |
4560 Labels | |
0.099 mm | |
57.1 mm |
Permanent Acrylic | |
Matte | |
Direct Thermal | |
Warehouse Marking | |
1 | |
Rectangle | |
104.8 mm | |
101.6 mm |