missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Direct Thermal Printable Labels, 25 mm Core
Printable paper labels for thermal transfer printers.
£290.00 - £798.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Material | Direct Thermal Paper |
Product Code | Brand | Shape | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11538744
|
Brady™
236703 |
Rectangle | 19.1 mm | 22.2 mm | 57.1 mm |
£504.00
1 box |
In Stock
Log in to see stock. |
||
11513135
|
Brady™
236743 |
Rectangle | 21.6 mm | 24.6 mm | 30.5 mm | N/A | |||
11523135
|
Brady™
236744 |
Rectangle | 25.4 mm | 28.4 mm | 31.8 mm |
£495.00
1 box |
In Stock
Log in to see stock. |
||
11568744
|
Brady™
236706 |
Rectangle | 25.4 mm | 28.6 mm | 101.6 mm |
£692.00
1 box |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||
11593115
|
Brady™
236730 |
Rectangle | 31.8 mm | 35 mm | 57.1 mm |
£384.00
1 box |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
11553135
|
Brady™
236747 |
Rectangle | 38.1 mm | 41.3 mm | 101.6 mm |
£798.00
1 box |
In Stock
Log in to see stock. |
||
11533135
|
Brady™
236745 |
Rectangle | 50.8 mm | 54 mm | 57.1 mm | N/A | |||
11588744
|
Brady™
236708 |
Rectangle | 63.5 mm | 66.7 mm | 101.6 mm |
£798.00
1 box |
In Stock
Log in to see stock. |
||
11503125
|
Brady™
236731 |
Rectangle | 76.2 mm | 79.4 mm | 57.1 mm | N/A | |||
11543135
|
Brady™
236746 |
Rectangle | 101.6 mm | 104.8 mm | 57.1 mm |
£333.00
1 box |
In Stock
Log in to see stock. |
||
11563135
|
Brady™
236748 |
Square | 101.6 mm | 104.8 mm | 101.6 mm |
£667.00
1 box |
In Stock
Log in to see stock. |
||
11508754
|
Brady™
236710 |
Rectangle | 127 mm | 130.2 mm | 101.6 mm |
£667.00
1 box |
In Stock
Log in to see stock. |
||
11573135
|
Brady™
236749 |
Rectangle | 152.4 mm | 155.6 mm | 101.6 mm |
£667.00
1 box |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
Description
- Direct thermal paper
- Ideal for warehouse marking
Specifications
Not Autoclavable | |
White | |
Direct Thermal Paper | |
Non-sterile | |
BBP™11 Label Printer, BBP™12 Industrial Label Printer, THT 76 mm Core Printers | |
0.099 mm |
Permanent Acrylic | |
Matte | |
Direct Thermal | |
Warehouse Marking | |
1 |