missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Directional Arrow Tape
Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.
Brand: Brady™ 275118
This item is not returnable.
View return policy
Description
- Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.
Specifications
ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379 | |
Permanent Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Polyester | |
Pipe and valve marking | |
1300 Pk. | |
-40°C to +110°C | |
0.099 mm | |
108.27 ft. | |
1.97 in. |
Directional Arrow Tape | |
White on Brown | |
Tape | |
Pipe Marker | |
1300 Markers/Roll | |
-40°F to +230°F | |
0.0039 in. | |
33 m x 50 mm | |
33 m | |
50 mm |