missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Directional Arrow Tape
Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.
Brand: Brady™ 275110
This item is not returnable.
View return policy
Description
- Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.
Specifications
ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379 | |
Directional Arrow Tape | |
Black on Ochre | |
Tape | |
Pipe Marker | |
1300 Markers/Roll | |
-40°F to +230°F | |
0.0039 in. | |
33 m x 25 mm | |
33 m | |
25 mm |
ARROW TAPE: BLACK/OCHRE(F) 25MMX33M | |
Permanent Acrylic | |
Gloss | |
Polyester | |
Pipe and valve marking | |
1300 Pk. | |
-40°C to +110°C | |
0.099 mm | |
108.27 ft. | |
0.98 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Directional Arrow Tape > Directional Arrow Tape; Dimensions (L x W): 33 m x 25 mm; Color: Ochre / Black
Spot an opportunity for improvement?Share a Content Correction