Learn More
IKA™ Dispersing Element
Disperses emulsions from 1μm to 10μm and suspensions with 15μm to 50μm ultimate fineness. IKA™ Dispersing Element works with liquid volumes from 10 to 2000mL and immersion depths from 40 to 165mm. Suitable for solvents and can be sterilized using any method.
Brand: IKA™ 0000593400
1036.32 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Immersion depth: 40 to 165 mm
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents: Yes
- Max. temperature: 180°C
- Sterilization methods: All methods

Specifications
Dispersing Element | |
1μm to 10μm emulsions, 15μm to 50μm suspensions | |
0.7 in. | |
194 mm | |
T 25 Digital ULTRA-TURRAXX™ | |
1 Ea. |
25,000 rpm | |
10 mL to 1.5 L | |
18 mm | |
PTFE, 316L Stainless Steel | |
S 25N–18G | |
All methods |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
8Hours
21Minutes
49Seconds
45
Your input is important to us. Please complete this form to provide feedback related to the content on this product.