Learn More
VELP Scientifica™ Dispersing Tool
Dispersing tool, suitable for emulsions and suspensions that require high final fineness.
Brand: VELP Scientifica™ A00000480
902.50 GBP valid until 2024-12-31
Use promo code "22997" to get your promotional price.
Additional Details : Weight : 0.51000kg
Description
SAMPLES AND APPLICATIONS
- Preparation of foamy mixtures (ice cream, butter, margarine, icing) and spreadable creams
- Preparation of tablets coatings
- Preparation of pharmaceutical ointments and creams
- Preparation of cosmetic products (lip balm, soap, shampoo, conditioner, creams, lipstick, mascara)
- Preparation of pigments, inks, paints
- Preparation of biodiesel and dispersion of petroleum derivatives (e.g., asphalt)
Specifications
Dispersing Tool | |
40 to 175 mm | |
Stainless Steel | |
High Peripheral Speed Disperser |
100 to 2500 mL | |
Autoclavable | |
Stainless stell | |
1 Ea. |