missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ Dispersing Tool
Dispersing tool, suitable for emulsions and suspensions that require high final fineness.
£745.00 - £950.00
Specifications
Product Type | Dispersing Tool |
---|---|
Autoclavable | Autoclavable |
Blade Material | Stainless Steel |
Product Code | Brand | Description | Sample Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Sample Volume (Metric) | Price | Quantity & Availability | ||||
17861187
|
VELP Scientifica™
A00000464 |
Dispersing Tool | 50 to 2000 mL |
£750.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17891177
|
VELP Scientifica™
A00000478 |
Multi-use Dispersing Tool | 50 to 2000 mL |
£745.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17881177
|
VELP Scientifica™
A00000462 |
Fibrous Sample Disperser | 50 to 2000 mL |
£750.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17821187
|
VELP Scientifica™
A00000479 |
High Volume Disperser | 100 to 2500 mL |
£930.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17811187
|
VELP Scientifica™
A00000480 |
High Peripheral Speed Disperser | 100 to 2500 mL |
£950.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17801187
|
VELP Scientifica™
A00000473 |
Organic Tissue Disperser | 0.2 to 50 mL |
£905.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17871187
|
VELP Scientifica™
A00000469 |
Dispersing Tool | 100 to 2500 mL |
£950.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17841187
|
VELP Scientifica™
A00000472 |
Solid-in-liquid Dispersing Tool | 1000 to 4000 mL |
£905.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17851187
|
VELP Scientifica™
A00000463 |
Emulsifying Disperser Tool | 50 to 2000 mL |
£905.00
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
SAMPLES AND APPLICATIONS
- Preparation of foamy mixtures (ice cream, butter, margarine, icing) and spreadable creams
- Preparation of tablets coatings
- Preparation of pharmaceutical ointments and creams
- Preparation of cosmetic products (lip balm, soap, shampoo, conditioner, creams, lipstick, mascara)
- Preparation of pigments, inks, paints
- Preparation of biodiesel and dispersion of petroleum derivatives (e.g., asphalt)
Specifications
Dispersing Tool | |
Autoclavable | |
Stainless Steel |