missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ DispoDipper, Single Use, PP, Blue Transparent
Sampling tube manufactured in a clean room specially designed for single use. Due to the blue color, it is perfect for use in the food, animal feed and pharma industries. It is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device.
Brand: Buerkle™ 5393-7010
This item is not returnable.
View return policy
Description
- DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device
- PP, blue transparent
- Individually packaged and optionally sterilised by gamma rays
- Production and packaging according to clean room class 7
- Complies with EU food requirements and FDA regulations
- Scaled sampling tube volume in ml and oz.
- Immersion depth 270 mm
Disposable, individually packaged, clean room, suitable for use with food, leakproof
Specifications
Sampling Tube | |
Polypropylene, Blue Transparent | |
100 mL | |
Non-sterile | |
Food | |
16.04 in. | |
415 mm |
Polypropylene | |
3.38 oz. | |
Single-use | |
Blue | |
1 | |
3.86 in. | |
98 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ DispoDipper, Single Use, PP, Blue Transparent > Capacity: 100 mL, Non-steriLe
Spot an opportunity for improvement?Share a Content Correction