missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ DispoDipper, Single Use, PP, Blue Transparent
Sampling tube manufactured in a clean room specially designed for single use. Due to the blue color, it is perfect for use in the food, animal feed and pharma industries. It is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device.
£25.70 - £62.80
Product Code | Brand | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Capacity (Metric) | Price | Quantity & Availability | ||||
15843954
|
Buerkle™
5393-7000 |
Non-sterile | 50 mL |
£25.70
Pack of 20 |
In Stock
Log in to see stock. |
||||
15853954
|
Buerkle™
5393-7001 |
Sterile | 50 mL |
£34.26
Pack of 20 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
16369561
|
Buerkle™
5393-7010 |
Non-sterile | 100 mL |
£43.50
Pack of 20 |
In Stock
Log in to see stock. |
||||
16379561
|
Buerkle™
5393-7011 |
Sterile | 100 mL |
£56.85
Pack of 20 |
In Stock
Log in to see stock. |
||||
16389561
|
Buerkle™
5393-7020 |
Non-sterile | 250 mL |
£41.90
Pack of 20 |
In Stock
Log in to see stock. |
||||
16274451
|
Buerkle™
5393-7021 |
Sterile | 250 mL |
£62.80
Pack of 20 |
In Stock
Log in to see stock. |
||||
Description
- DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device
- PP, blue transparent
- Individually packaged and optionally sterilised by gamma rays
- Production and packaging according to clean room class 7
- Complies with EU food requirements and FDA regulations
- Scaled sampling tube volume in ml and oz.
- Immersion depth 270 mm
Disposable, individually packaged, clean room, suitable for use with food, leakproof
Specifications
Polypropylene | |
Yes |