Learn More
Buerkle™ DispoDipper, Single Use, PP, Blue Transparent
Sampling tube manufactured in a clean room specially designed for single use. Due to the blue color, it is perfect for use in the food, animal feed and pharma industries. It is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device.
Brand: Buerkle™ 5393-7020
Description
- DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device
- PP, blue transparent
- Individually packaged and optionally sterilised by gamma rays
- Production and packaging according to clean room class 7
- Complies with EU food requirements and FDA regulations
- Scaled sampling tube volume in ml and oz.
- Immersion depth 270 mm
Disposable, individually packaged, clean room, suitable for use with food, leakproof
Specifications
Sampling Tube | |
Polypropylene, Blue Transparent | |
250 mL | |
Non-sterile | |
Food | |
16.89 in. | |
429 mm |
Polypropylene | |
8.45 oz. | |
Single-use | |
Blue | |
1 | |
4.57 in. | |
116 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.