Learn More
Kartell™ Dispolab™ Disposable Micropipette Tips
With high clarity and good water-repellent properties designed to keep sample retention within the tip to a minimum.
Brand: Kartell™ 0096006
5.24 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : A0
Additional Details : Weight : 0.22500kg
Description
- Manufactured from virgin cadmium-free polypropylene
- Precise centering of orifice at end of tip guarantees reliable directionality of sample when delivered
- Packed in racks; Boxes containing racks made from polypropylene with snap-on lid
- Containers and tips autoclavable to +121°C for 20 minutes
- System comprises of support plate with array of holes containing pipe tips
- Designed for reuse of empty racked tip boxes once racked tips are used
Specifications
5 to 200 μL | |
Autoclavable | |
Cone | |
Kartell™ Pipettor, Gilson™ Pipetman™, Socorex™ Pipettor, Nichiryo™, Brand™ Pipettor, Sartorius™ Biohit™ Pipettor, Eppendorf Pipetter, Hamilton™ Pipettor | |
Polypropylene |
Yellow | |
5.1cm | |
Single-use | |
Dispolab |