missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Dispolab™ Disposable Micropipette Tips
With high clarity and good water-repellent properties designed to keep sample retention within the tip to a minimum.
£20.40 - £227.00
Specifications
Autoclavable | Autoclavable |
---|---|
Tip Style | Cone |
Disposable | Single-use |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
10310755
|
Kartell™
0096006 |
5 to 200 μL | Yellow |
£20.40
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12034667
|
Kartell™
0096104 |
100 to 1000 μL | Blue |
£24.55
Pack of 1000 |
In Stock
Log in to see stock. |
||||
15874085
|
Kartell™
0096400 |
1000 to 5000 μL | Neutral |
£227.00
Pack of 2000 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
- Manufactured from virgin cadmium-free polypropylene
- Precise centering of orifice at end of tip guarantees reliable directionality of sample when delivered
- Packed in racks; Boxes containing racks made from polypropylene with snap-on lid
- Containers and tips autoclavable to +121°C for 20 minutes
- System comprises of support plate with array of holes containing pipe tips
- Designed for reuse of empty racked tip boxes once racked tips are used
Specifications
Autoclavable | |
Cone | |
Single-use | |
Polypropylene |