missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Dispolab™ Disposable Micropipette Tips
With high clarity and good water-repellent properties designed to keep sample retention within the tip to a minimum.
Brand: Kartell™ 0096400
157.31 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.
Additional Details : Weight : 0.58250kg
Description
- Manufactured from virgin cadmium-free polypropylene
- Precise centering of orifice at end of tip guarantees reliable directionality of sample when delivered
- Packed in racks; Boxes containing racks made from polypropylene with snap-on lid
- Containers and tips autoclavable to +121°C for 20 minutes
- System comprises of support plate with array of holes containing pipe tips
- Designed for reuse of empty racked tip boxes once racked tips are used
Specifications
1000 to 5000 μL | |
Autoclavable | |
Cone | |
Kartell Pipette, Hamilton™ Pipette, Sartorius Biohit™ Pipette, Eppendorf Pipetter, Hamilton™ Pipettor |
Neutral | |
14.2cm | |
Single-use | |
Polypropylene |