missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile
Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.
Brand: Corning™ 4628
This item is not returnable.
View return policy
Description
These are aseptic transfer casp for 100 g and 500 g sizes.

Specifications
Disposable 45 mm Aseptic Transfer Cap | |
500 g Microcarrier Bottle | |
Aseptic Transfer Screw Cap | |
1/Cs. |
MLL with tubing (1/8 in. ID, 1/4 in. OD) | |
Sterile | |
Polypropylene cap with chemically resistant, heat sealable flexible tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile > 500 g; Luer Lock
Spot an opportunity for improvement?Share a Content Correction