missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile

Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.

£204.00 - £227.00

Specifications

Product Type Aseptic Transfer Screw Cap
Sterility Sterile
Description Disposable 45 mm Aseptic Transfer Cap
Material Polypropylene cap with chemically resistant, heat sealable flexible tubing
Quantity 1/Cs.
View More Specs

Products 3
Product Code Brand For Use With (Application) For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Application) For Use With (Equipment) Price Quantity & Availability  
17760708
View Documents
Corning™
4626
MLL with tubing (1/8 in. ID, 1/4 in. OD) 100 g Microcarrier Bottle
£217.00
Each
Please to purchase this item. Need a web account? Register with us today!
17802155
View Documents
Corning™
4628
MLL with tubing (1/8 in. ID, 1/4 in. OD) 500 g Microcarrier Bottle
£204.00
Each
Please to purchase this item. Need a web account? Register with us today!
17892145
View Documents
Corning™
4629
MPC with tubing (1/4 in. ID, 3/8 in. OD) 500 g Microcarrier Bottle
£227.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

These are aseptic transfer casp for 100 g and 500 g sizes.

Specifications

Specifications

Aseptic Transfer Screw Cap
Disposable 45 mm Aseptic Transfer Cap
1/Cs.
Sterile
Polypropylene cap with chemically resistant, heat sealable flexible tubing
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.