missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Powder-free Non-sterile Nitrile Examination Gloves
Resists a wide range of chemicals and resistant to puncture. Fisherbrand™ Disposable Powder-free Non-sterile Extra Protection Nitrile Examination Gloves are latex free.
£26.75 - £28.80
Specifications
Certifications/Compliance | Conforms to EN 455 parts 1 and 2 |
---|---|
Color | Purple |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11542723
|
Fisherbrand™
FB69264 |
Large | N/A | ||||||
11522723
|
Fisherbrand™
FB69262 |
Small | N/A | ||||||
11552723
|
Fisherbrand™
FB69265 |
X-Large | N/A | ||||||
11512723
|
Fisherbrand™
FB69261 |
X-Small | N/A | ||||||
10223882
|
Fisherbrand™
FB69263 |
Medium | N/A | ||||||
Description
- 100% nitrile-resistant to a wide range of chemicals and three times more puncture resistant than latex
- Ergonomically designed with textured fingertips for improved grip
- Latex, protein and powder free to eliminate Type I allergies
- 0.10mm thickness
- Non-detectable residual accelerators
- Exceeds the requirements of EN 374 PPE Category III
- Conforms to EN 455 parts 1 and 2
Specifications
Conforms to EN 455 parts 1 and 2 | |
Single-use | |
Nitrile | |
Nitrile Examination Glove | |
25 cm |
Purple | |
Yes | |
Powder Free | |
Textured |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title