missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Spinner Flask Aseptic Transfer Caps

For use with Corning disposable spinner flasks with top cap and angled sidearms

Brand:  Corning™ 3545

Additional Details : Weight : 0.68900kg

 View more versions of this product

Product Code. 17720698

  • £378.26 / Pack of 2
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.

  • Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
  • 24 tubing length, with connector
Specifications

Specifications

Polycarbonate
Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade
1/Pk.
Corning™ Part No. 3561
2/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.