Learn More
Corning™ Disposable Spinner Flask Aseptic Transfer Caps
For use with Corning disposable spinner flasks with top cap and angled sidearms
£378.26 - £392.91
Specifications
Material | Polycarbonate |
---|---|
Includes | Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade |
No. per Case | 2/Cs. |
No. per Pack | 1/Pk. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17730698
|
Corning™
3558 |
Corning™ Part No. 3563 |
£392.91
Pack of 2 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15155884
|
Corning™
3528 |
500 mL Disposable spinner flask |
£378.26
Pack of 2 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
17720698
|
Corning™
3545 |
Corning™ Part No. 3561 |
£378.26
Pack of 2 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.
- Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
- 24 tubing length, with connector
Specifications
Polycarbonate | |
Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade | |
2/Cs. | |
1/Pk. |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.