missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane

Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Brand:  Corning™ 431117

Code : 66

Additional Details : Weight : 1.63293kg

 View more versions of this product

Product Code. 10338231

  • £125.03 / Pack of 12
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

  • Three sizes: 150 mL, 500 mL and 1,000 mL.
  • Low liquid retention funnel design.
  • Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
  • 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
  • Prefilters must be ordered separately.
  • Individually packaged.
  • Sterile.
  • Nonpyrogenic.
Specifications

Specifications

Hose
3.3 cm bottle neck
PES
Sterile
Ideal for filtration of tissue culture media and components, biological fluids, other solutions
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck yellow adapter, and tubing adapter
1/Pk.
500 mL
Single-use
PES
0.22 μm
33.2 cm2
No
12/Cs.
Bottle Top Vacuum Filter
7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers