missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane
Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.
£125.03 - £336.57
Specifications
Connectors | Hose |
---|---|
Disposable | Single-use |
Sterility | Sterile |
For Use With (Application) | Ideal for filtration of tissue culture media and components, biological fluids, other solutions |
No. per Pack | 1/Pk. |
Includes: Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.
Product Code | Brand | Filtration Area | For Use With (Equipment) | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtration Area | For Use With (Equipment) | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||
10534401
|
Corning™
430624 |
13.6 cm2 | 3.3 cm bottle neck | Cellulose Acetate | 150 mL |
£336.57
Pack of 48 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10748402
|
Corning™
431160 |
13.6 cm2 | 3.3 cm bottle neck | PES | 150 mL |
£336.57
Pack of 48 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10600892
|
Corning™
430626 |
13.6 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 150 mL |
£336.57
Pack of 48 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10286241
|
Corning™
431161 |
13.6 cm2 | 4.5 cm bottle neck | PES | 150 mL |
£336.57
Pack of 48 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10226391
|
Corning™
430521 |
33.2 cm2 | 3.3 cm bottle neck | Cellulose Acetate | 500 mL |
£125.03
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10338231
|
Corning™
431117 |
33.2 cm2 | 3.3 cm bottle neck | PES | 500 mL |
£125.03
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10005490
|
Corning™
430513 |
33.2 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 500 mL |
£125.03
Pack of 12 |
In Stock
Log in to see stock. |
||
10183951
|
Corning™
430049 |
33.2 cm2 | 4.5 cm bottle neck | Nylon | 500 mL |
£125.03
Pack of 12 |
In Stock
Log in to see stock. |
||
10330462
|
Corning™
431118 |
33.2 cm2 | 4.5 cm bottle neck | PES | 500 mL |
£125.03
Pack of 12 |
In Stock
Log in to see stock. |
||
10388081
|
Corning™
430015 |
54.5 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 1000 mL |
£210.79
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10471822
|
Corning™
431174 |
54.5 cm2 | 4.5 cm bottle neck | PES | 1000 mL |
£210.79
Pack of 12 |
In Stock
Log in to see stock. |
||
Description
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Order Info
Units with 150mL funnels contain 42 x 42mm square membrane filters; 500mL funnels contain 63 x 63mm square membrane filters, 250mL funnels contain 49.5 x 49.5mm square membrane filters, and 1L funnels contain 79 x 79mm square membrane filters
Specifications
Hose | |
Sterile | |
1/Pk. |
Single-use | |
Ideal for filtration of tissue culture media and components, biological fluids, other solutions | |
Bottle Top Vacuum Filter |