missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposal Bags
For hygienic disposal of contaminated laboratory items. Greiner Bio-One Disposal Bags are available in polypropylene and polyamide.
£387.00 - £860.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Translucent |
For Use With (Application) | Hygienic disposal of contaminated laboratory items |
Thickness (Metric) | 0.05 mm |
Product Code | Brand | Material | Dimensions (L x W) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions (L x W) | Capacity (Metric) | Price | Quantity & Availability | |||
10199950
|
Greiner Bio-One
643401 |
Polyamide | 500 x 300mm | 10 L |
£387.00
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10304601
|
Greiner Bio-One
644401 |
Polyamide | 780 x 400mm | 30 L |
£860.00
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10028690
|
Greiner Bio-One
646401 |
Polyamide | 780 x 600mm | 65 L |
£746.00
Pack of 300 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10408892
|
Greiner Bio-One
649401 |
Polyamide | 1100 x 700mm | 130 L |
£555.00
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Non-sterile
- Polypropylene (PP) suitable for steam autoclaves
- Polyamide (PA) suitable for hot-air sterilisers
- Foil thickness: 0.05mm
- Nominal capacities from 10L to 130L
- For single use only
Specifications
Autoclavable | |
Translucent | |
Hygienic disposal of contaminated laboratory items | |
0.05 mm |