missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Distilling Head
Distilling Head made of durable DURAN™ glass tubing.
£22.90 - £56.00
Specifications
For Use With (Application) | For distillation thermometers of 55 mm built-In length |
---|---|
Type | Distilling Head |
Material | Duran Glass |
Product Code | Brand | Standard Taper Joint | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Model | Price | Quantity & Availability | ||||
10057630
|
Lenz Laborglasinstrumente™
05030011 |
NS 14/23 Vertical, NS 14/23 Oblique | Claisen |
£31.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11846114
|
Lenz Laborglasinstrumente™
05028011 |
NS 14/23 Vertical, NS 14/23 Oblique | Plain |
£22.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11856144
|
Lenz Laborglasinstrumente™
05028022 |
NS 19/26 Vertical, NS 19/26 Oblique | Plain |
£24.22
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11876204
|
Lenz Laborglasinstrumente™
05028044 |
NS 29/32 Vertical, NS 29/32 Oblique | Plain |
£30.32
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10343041
|
Lenz Laborglasinstrumente™
05030044 |
NS 29/32 Vertical, NS 29/32 Oblique | Claisen |
£33.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11836124
|
Lenz Laborglasinstrumente™
05028033 |
NS 24/29 Vertical, NS 24/29 Oblique | Plain |
£31.16
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10171471
|
Lenz Laborglasinstrumente™
05030022 |
NS 19/26 Vertical, NS 19/26 Oblique | Claisen |
£56.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Meets DIN 12594 standards
- NS socket and two NS cones
- Descending angle of 75°
Specifications
For distillation thermometers of 55 mm built-In length | |
Distilling Head | |
Duran Glass |