missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Distilling Links with Liebig Condenser and Head to Claisen
Distilling Links with Liebig Condenser and Head to Claisen made of DURAN™ tubing.
£88.85 - £149.00
Specifications
For Use With (Application) | For distillation thermometers of 55 mm built-In length |
---|---|
Type | Distilling Link |
Material | Duran Glass |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint | Price | Quantity & Availability | ||||
10040511
|
Lenz Laborglasinstrumente™
05057201 |
160 mm | NS 14/23, NS 14/23 |
£88.85
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10789633
|
Lenz Laborglasinstrumente™
05057314 |
250 mm | NS 29/32, NS 29/32 |
£149.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10090541
|
Lenz Laborglasinstrumente™
05057304 |
250 mm | NS 14/23, NS 29/32 |
£92.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
For distillation thermometers of 55 mm built-In length | |
Distilling Link | |
Duran Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title