missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distribution Tubes With Frit
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£44.00 - £86.00
Product Code | Brand | For Use With (Application) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Capacity (Metric) | Price | Quantity & Availability | ||||
10204151
|
Lenz Laborglasintrumente
05433203 |
Specific heavy solvents | 250 mL |
£49.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10264001
|
Lenz Laborglasintrumente
05432203 |
Specific light solvents | 250 mL |
£80.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10306121
|
Lenz Laborglasintrumente
05432202 |
Specific light solvents | 100 mL |
£74.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10336071
|
Lenz Laborglasintrumente
05432204 |
Specific light solvents | 500 mL |
£86.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10336311
|
Lenz Laborglasintrumente
05433204 |
Specific heavy solvents | 500 mL |
£66.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10681892
|
Lenz Laborglasintrumente
05433202 |
Specific heavy solvents | 100 mL |
£44.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
Description
- Distribution tubes with frit (porosity: 0)
- For specific light solvents
- Made of DURAN™ tubing