missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dosi-Pump
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL/Stroke
250 mL/Stroke
30 mL/stroke
4 mL/Stroke
Closure Size:
21 mm
22 mm
28.5 mm
Description
- Mount in an existing container closure
- Then the pump is inserted through the hole and screwed in place from below
- A matching container connection is not included in the scope of delivery
- Medium-contacting parts made of PP, PE and stainless steel
Specifications
Specifications
Capacity (Metric) | 4 mL/Stroke |
Color | White |
For Use With (Application) | Suitable for Barrels, Canisters, Carboys or Bottles, for Dosing Liquids of Different Viscosities, for Use with Foodstuffs |
Material | Polypropylene, Polyethylene, Stainless Steel |
Quantity | 1 |
Certifications/Compliance | Suitable for foodstuffs |
Disposable | Reusable |
Product Type | Dosing Pump |
For Use With (Equipment) | Container |
Length (English) | 25 cm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Dosi-Pump >
Spot an opportunity for improvement?Share a Content Correction