missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Dosys™ Basic Pistol Grip Automatic Syringe
Dose with excellent reproducibility using a pistol grip handle automatic syringe. Socorex™ Dosys™ Basic Pistol Grip Automatic Syringe fits either hand comfortably and requires limited effort for efficient work even during long dispensing sessions.
£110.00 - £120.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Includes | Syringe, PVC protection sleeve, operating instructions. |
Product Type | Automatic Syringe, Pistol Grip |
Model | Dosys™ Basic 172 |
Product Code | Brand | Precision | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Precision | Volume (Metric) | Price | Quantity & Availability | ||||
10437092
|
Socorex™
172.0501 |
<0.7% to <0.4% | 0.1 to 0.5 mL |
£110.00
Each |
Estimated Shipment: 05-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10540013
|
Socorex™
172.0502 |
<0.6% to <0.4% | 0.3 to 2 mL |
£110.00
Each |
Estimated Shipment: 05-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10385002
|
Socorex™
172.0505 |
<0.5% to <0.2% | 0.5 to 5 mL |
£120.00
Each |
Estimated Shipment: 05-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Pistol grip handle.
- Automatic syringe.
- Without valve system.
- Luer lock nozzle.
- Fits either hand.
- Requires limited effort.
- High reproducibility due to safety locking nut on a micrometric screw.
- High-precision stainless steel plunger.
- Ground glass barrel.
- Smooth plunger travel and tightness.
- Glass barrel protected by PVC sleeve (not autoclavable).
- Easy disassembly for efficient cleaning and parts replacement if necessary.
Specifications
Autoclavable | |
Syringe, PVC protection sleeve, operating instructions. | |
Dosys™ Basic 172 | |
Yes |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
Automatic Syringe, Pistol Grip | |
1/ea. |