missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Double Bagged - USP Class VI Micro Spatula

Double Bagged Micro Spatulas are made from high quality USP Class VI HDPE. A box liner is also used giving a third layer of protection. This range is ideal for sampling and dispensing small amounts.

Brand:  Sampling Systems™ 9015HV-170S

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 17524696

  • £95.15 / Pack of 50
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

  • Simply unwrap and use the micro spatulas.
  • The narrow design means they can be used with most vials and test tubes.
  • Made from food grade, FDA and EC compliant HDPE.
  • HDPE is more chemically resistant than traditional PS spatulas.
  • Spatulas comply with SAL 10-6.
  • USP Class VI - High quality medical grade HDPE that has also been independently tested to USP 661.
  • The spatulas are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
  • Each spatula is 100% inspected before packing.
Specifications

Specifications

HDPE
Sterile
Double Bagged
0.3 mL
White
4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers