missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double Bagged - USP Class VI Micro Spatula
Double Bagged Micro Spatulas are made from high quality USP Class VI HDPE. A box liner is also used giving a third layer of protection. This range is ideal for sampling and dispensing small amounts.
£95.15
Specifications
Material | HDPE |
---|---|
Sterility | Sterile |
Color | White |
Packaging Type | Double Bagged |
Product Code | Brand | Capacity (Metric) | Width (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Width (Metric) Blade | Price | Quantity & Availability | ||||
17524696
|
Sampling Systems™
9015HV-170S |
0.3 mL | 4 mm |
£95.15
Pack of 50 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17514696
|
Sampling Systems™
9015HN-170S |
0.5 mL | 6 mm |
£95.15
Pack of 50 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17504696
|
Sampling Systems™
9015H-170S |
2 mL | 13 mm |
£95.15
Pack of 50 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Simply unwrap and use the micro spatulas.
- The narrow design means they can be used with most vials and test tubes.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE is more chemically resistant than traditional PS spatulas.
- Spatulas comply with SAL 10-6.
- USP Class VI - High quality medical grade HDPE that has also been independently tested to USP 661.
- The spatulas are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each spatula is 100% inspected before packing.
Specifications
HDPE | |
Sterile | |
White | |
Double Bagged |