missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Double Open End Cold Water Filter Housing

Simplify your cartridge changes with these filter housings. Double Open End Cold Water Filter Housings feature screw-on caps for easy filter changes, and can withstand up to 100,000 pulses from 0 to 150psi at 12 to 20 pulses/minute.

Brand:  Cole-Parmer™ 01509-00

Code : A0

Additional Details : Weight : 1.14000kg

 View more versions of this product

Product Code. 11799938

  • £87.98 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

Available with Blue Sump constructed of talc-filled polypropylene or with a transparent, Styrene Acrylonitrile (SAN) Sump and talc-filled polypropylene cap.
  • Maximum temperature is 52°C
  • Maximum pressure is 125 psi
  • Accepts all DOE cartridges
  • Buna N seal
  • 3/4" NPT(F) ports
Specifications

Specifications

1 to 10 GPM
10 in.
19.05 mm
1 Each
52°C
254 mm
130.5 mm
Styrene Acrylonitrile
Accepts all DOE cartridges
125 psi
52°C
Filter Housing
320.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers