missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Cold Water Filter Housing
Simplify your cartridge changes with these filter housings. Double Open End Cold Water Filter Housings feature screw-on caps for easy filter changes, and can withstand up to 100,000 pulses from 0 to 150psi at 12 to 20 pulses/minute.
£77.81 - £87.98
Specifications
Flow Rate | 1 to 10 GPM |
---|---|
Filter Size | 10 in. |
For Use With (Application) | Accepts all DOE cartridges |
Inlet Connection NPTF (Metric) | 19.05 mm |
Pressure | 125 psi |
Product Code | Brand | Height (Metric) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Material | Price | Quantity & Availability | ||||
11723984
|
Cole-Parmer™
01508-25 |
306.3 mm | Polypropylene |
£77.81
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11799938
|
Cole-Parmer™
01509-00 |
320.6 mm | Styrene Acrylonitrile |
£87.98
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
Available with Blue Sump constructed of talc-filled polypropylene or with a transparent, Styrene Acrylonitrile (SAN) Sump and talc-filled polypropylene cap.- Maximum temperature is 52°C
- Maximum pressure is 125 psi
- Accepts all DOE cartridges
- Buna N seal
- 3/4 in. NPT(F) ports
Specifications
1 to 10 GPM | |
Accepts all DOE cartridges | |
125 psi | |
52°C | |
Filter Housing | |
130.5 mm |
10 in. | |
19.05 mm | |
1 Each | |
52°C | |
254 mm |